Shop All Power Cables
Southwire
UL SEOOW Portable Cord, 14 AWG, 41 Strand, 4C, TPE, Black, Sold by the FT
Mfr # 55039902
Zoro # G711130444
product price: $1.89
/ea
Sold in multiples of 100 for $189.00
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material TPE
- Wire Size 14
- Number of Conductors 4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 55039902
- Zoro # G711130444
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 14 |
Details
Item | Portable Cord |
Voltage | 600V |
Jacket Material | TPE |
Number of Conductors | 4 |
Color | Black |
Max. Cord Temp. | 105 C |
Standards | SEOOW |
Material | Bare Copper |
Conductor Shielding Type | Unshielded |
Insulation Material | TPE |
Conductor Type | Stranded |
Stranding | 41 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 18 in. (EXGJH-218)
- SOUTHWIRE Power Distribution Box, 50 AC, (4) 5-20R (6508UGSX)
- HELI-TUBE 3/4 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 3/4 UR-25)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T33G)
- SOUTHWIRE Cam Lock Extension Cord, 200A, CL20FBU, 1P (61225SCBU)
- SOUTHWIRE UL SVT Portable Cord, 18 AWG, 41 Strand, 2C, PVC, Black, Sold by the FT (56475302)
- SOUTHWIRE Type W Mining Cable, 8 AWG, 4 Conductor, 133 Strand, 2kV, Black, Sold by the FT (55815299)
- SOUTHWIRE Power Supply Cord, 10ft, Black, NEMA 1, PK4 (18340008)
- SOUTHWIRE Power Supply Cord, 100ft, Black, NEMA 1, PK4 (19190008)
- SOUTHWIRE UL SJTW Portable Cord, 18 AWG, 16 Strand, 4C, PVC, Black, Sold by the FT (56443601)
- POWER FIRST Power Cord, 5-15P, SJ, 10 ft., Blk, 10A, 16/3 (1KEG6)
- Southwire Power Cables