Shop All Power Cables
Southwire
UL SEOOW Portable Cord, 12 AWG, 65 Strand, 4C, TPE, Black, Sold by the FT
Mfr # 000000000055039409
Zoro # G311130400
product price: $2.19
/ea
Sold in multiples of 100 for $219.00
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material TPE
- Wire Size 12
- Number of Conductors 4
- Standards SEOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 000000000055039409
- Zoro # G311130400
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 12 |
Details
Item | Portable Cord |
Voltage | 600V |
Jacket Material | TPE |
Number of Conductors | 4 |
Standards | SEOOW |
Material | Bare Copper |
Max. Cord Temp. | 105 C |
Color | Black |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Insulation Material | TPE |
Stranding | 65 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 12.01x6.18x7.17, Stainless Stee (TE121024011)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60657R)
- SCHNEIDER ELECTRIC Biometric Switch Mounting Adapter (ZBZ41)
- HOFFMAN Pushbutton Enclosure, 22mm, 9 Hole, Plastic (VM775-PBM9)
- SOUTHWIRE Cam Lock Power Cord, 400A, 600VAC, CL40FBK (61410SCBK)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FG, 4/0 (61425SCG)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FBK, 4/0 (61425SCBK)
- SOUTHWIRE Power Supply Cord, 50ft, Black, NEMA 1, PK4 (19180008)
- SOUTHWIRE UL SJEOOW Portable Cord, 18 AWG, 16 Strand, 2C, TPE, Black, Sold by the FT (55052807)
- SOUTHWIRE Cam Lock Extension Cord, Wire Size 2/0, 1P (61225SCG)
- CCI Cord Appl Replace 18/2X6Ft Brn (0295)
- Southwire Power Cables