Shop All Power Cables
Southwire
Type W Mining Cable, 6 AWG, 4 Conductor, 259 Strand, 2kV, Black, Sold by the FT
Mfr # 55815499
Zoro # G711130345
Sold in multiples of 100 for $1,055.00
$1,055.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 2kV
- Jacket Material CPE
- Wire Size 6
- Number of Conductors 4
- Type Type W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 55815499
- Zoro # G711130345
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 6 |
Details
Item | Mining Cable |
Voltage | 2kV |
Jacket Material | CPE |
Number of Conductors | 4 |
Type | Type W |
Max. Cord Temp. | 90 C |
Material | Bare Copper |
Color | Black |
Conductor Type | Stranded |
Stranding | 259 |
Insulation Material | EPR |
Conductor Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 277VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20PNA10A0)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 18 in. (ECFUF-218)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- 3M Shrink Tubing, 0.375in ID, Green, 200ft, PK3 (FP301-3/8-200'-GREEN-SPOOL)
- SOUTHWIRE Cam Lock Extension Cord, Wire Size 2/0, 1P (61225SCG)
- SOUTHWIRE Power Supply Cord, 50ft, Black, NEMA 1, PK4 (19180008)
- SOUTHWIRE UL SJEOOW Portable Cord, 18 AWG, 16 Strand, 2C, TPE, Black, Sold by the FT (55052807)
- SOUTHWIRE UL SVT Portable Cord, 18 AWG, 41 Strand, 2C, PVC, Black, Sold by the FT (56475302)
- SOUTHWIRE Type W Mining Cable, 8 AWG, 4 Conductor, 133 Strand, 2kV, Black, Sold by the FT (55815299)
- SOUTHWIRE Power Supply Cord, 100ft, Black, NEMA 1, PK4 (19190008)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 15A, 14/3 (5XFL5ID)
- Southwire Power Cables