Shop All Power Cables
Southwire
Type W Mining Cable, 2 AWG, 4 Conductor, 168 Strand, 2kV, Black, Sold by the FT
Mfr # 55815799
Zoro # G711130642
Sold in multiples of 100 for $2,519.00
$2,519.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 2kV
- Jacket Material CPE
- Wire Size 2
- Number of Conductors 4
- Type Type W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 55815799
- Zoro # G711130642
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 2 |
Details
Item | Mining Cable |
Voltage | 2kV |
Jacket Material | CPE |
Number of Conductors | 4 |
Type | Type W |
Max. Cord Temp. | 90 C |
Color | Black |
Material | Bare Copper |
Insulation Material | EPR |
Conductor Shielding Type | Unshielded |
Stranding | 168 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 50A, 2 Pole (6943120)
- EATON BUSSMANN Fuse Cover, 31 to 60A Amp Range, H, K5, RK5, RK0 UL Class (SAMI-5I)
- LINEMASTER Aquiline Momentary - Polymeric (971-SC26)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 3C, TPE, Black, Sold by the FT (55040302)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FR, 4/0 (61425SCR)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Black (9156SW8808)
- SOUTHWIRE Cam Lock Power Cord, 400A, 600VAC, CL40FBK (61410SCBK)
- SOUTHWIRE UL SJEOOW Portable Cord, 12 AWG, 65 Strand, 3C, TPE, Black, Sold by the FT (55039602)
- SOUTHWIRE Power Supply Cord, 10ft, Black, NEMA 1, PK4 (18340008)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FBK, 4/0 (61425SCBK)
- Southwire Power Cables