Shop All Power Cables
Southwire
Type W Mining Cable, 1/0 AWG, 4 Conductor, 259 Strand, 2kV, Black, Sold by the FT
Mfr # 55815899
Zoro # G711130451
product price: $24.15
/ea
Sold in multiples of 100 for $2,415.00
$2,415.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 2kV
- Jacket Material CPE
- Wire Size 1/1/2000
- Number of Conductors 4
- Type Type W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 55815899
- Zoro # G711130451
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 1/1/2000 |
Details
Item | Mining Cable |
Voltage | 2kV |
Jacket Material | CPE |
Number of Conductors | 4 |
Type | Type W |
Material | Bare Copper |
Max. Cord Temp. | 90 C |
Color | Black |
Stranding | 259 |
Insulation Material | EPR |
Conductor Type | Stranded |
Conductor Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Cover, Surface, 20Wx64.5inL (AF64S)
- GARDNER BENDER Cable Organizer, 2 In, Holds Up To 50 lbs (CWT2RR25)
- BELKIN 10 Outlet 885JLS Surge Master (F9D1000-15)
- FLAMING RIVER Battery Disconnect Switch, Removable Key (FR1009)
- SOUTHWIRE UL SJT Portable Cord, 14 AWG, 41 Strand, 2C, PVC, Black, Sold by the FT (56469301)
- SOUTHWIRE UL SVT Portable Cord, 18 AWG, 41 Strand, 2C, PVC, Black, Sold by the FT (56475302)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FR, 4/0 (61425SCR)
- SOUTHWIRE Cam Lock Extension Cord, Vinyl, 4/0 Wire (61425SCW)
- SOUTHWIRE Cam Lock Extension Cord, 200A, CL20FBU, 1P (61225SCBU)
- SOUTHWIRE Power Supply Cord, 100ft, Black, NEMA 1, PK4 (19190008)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft, 15A, 14/3, 120V (1997)
- Southwire Power Cables