Shop All Power Cables
Southwire
Type SOOW Portable Cord, 8 AWG, 67 Strand, 2C, CPE, Black, Sold by the FT
Mfr # 8255010608
Zoro # G011130120
Sold in multiples of 100 for $319.00
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material CPE
- Wire Size 8
- Number of Conductors 2
- Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 8255010608
- Zoro # G011130120
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 8 |
Details
Item | Portable Cord |
Voltage | 600V |
Jacket Material | CPE |
Number of Conductors | 2 |
Material | Bare Copper |
Max. Cord Temp. | 90 C |
Standards | SOOW |
Color | Black |
Stranding | 67 |
Conductor Shielding Type | Unshielded |
Insulation Material | EPDM |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP CABLETIE 11""75#WHT 100PK (75S-280-11-NC)
- PANDUIT Hasp, 1.00" dia., Tabs, Rd (PSL-1)
- DWYER INSTRUMENTS Current Transformer, Cur Xfmr 10 Vdc 20A (LTTJ-020)
- SIEMENS Push Button Control Station, Up/Down, 30mm (52C223S)
- SOUTHWIRE Power Supply Cord, 50ft, Black, NEMA 1, PK4 (19180008)
- SOUTHWIRE Cam Lock Extension Cord, Vinyl, 4/0 Wire (61425SCW)
- SOUTHWIRE Cam Lock Power Cord, 200A, 2/0 Wire Size (6126SCBK)
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 3C, TPE, Black, Sold by the FT (55040302)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FG, 4/0 (61425SCG)
- SOUTHWIRE UL SJTW Portable Cord, 18 AWG, 16 Strand, 4C, PVC, Black, Sold by the FT (56443601)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 10A, 18AWG, 25ft (P022-025)
- Southwire Power Cables