Shop All Automotive Wires, Harnesses & Pigtails
Southwire
TXL Primary Wire 20 AWG XLPE Insulated, 60V, Purple, Sold by the FT
Mfr # F200233207
Zoro # G611129326
product price: $0.08
/ea
Sold in multiples of 30000 for $2,400.00
$2,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Type TXL
- Number of Conductors 1
- Conductor Shielding Type Unshielded
- Conductor Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # F200233207
- Zoro # G611129326
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 20 |
Details
Color | Purple |
Type | TXL |
Number of Conductors | 1 |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Conductor Material | Bare Copper |
Overall Shielding Type | Unshielded |
Insulation Material | XLPE |
Stranding | 7 |
Voltage | 60V |
Temperature | 125 C |
Item | Primary Wire |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 30' x 6 in Tow Strap, 75000 lb (DXBC75000)
- NATIONAL Manual Trans Countershaft Bearing, A-14 (A-14)
- CARTER FUEL PUMPS Elec Fuel Pump, P74017 (P74017)
- PRO THREAD Thread Repair Kits, 9/16-12 (3597-91612K)
- SOUTHWIRE SGT Battery Cable, 6 AWG, 1C, Unshielded, PVC Insulated, Red, Sold by the FT (105C-6B37-104-1)
- SOUTHWIRE SGX Battery Cable, 1 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (F010110318)
- SOUTHWIRE 100 ft. White 16 Gauge 19 Strand Primary Auto Wire (SO310281)
- SOUTHWIRE TXL Primary Wire 18 AWG XLPE Insulated, 60V, Dark blue, Sold by the FT (F180252330)
- SOUTHWIRE STX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (142482-10IE)
- SOUTHWIRE Wire Primary 18Ga33' Blk (55667333)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Blue, 0.088" Diameter, 60 Volts (16STRBLUTXL100)
- Southwire Automotive Wires, Harnesses & Pigtails