Shop All Base-Mount and Tripod Work Lights
Southwire
Twinhead Worklight 1000 Watt
Mfr # L14SLED
Zoro # G7144349
product price: $106.99
/ea
Sold in multiples of 2 for $213.98
Free Shipping & Returns
$213.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Tripod
- Power Source - Job Site Lighting Corded (AC)
- Number of Lamp Heads 2
- Lumens 16000
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # L14SLED
- Zoro # G7144349
- UPC # 090529450219
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 5 ft |
Max. Extension Height | 68 in |
Description
Twinhead Worklight 1000 Watt, Battery Chemistry Not Battery Powered, Lighting Technology Halogen, Number of Lamp Heads 2, IP Rating IP54
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Focus Control Headlamp, 350 lm (KE-FC230)
- PERFORMANCE TOOL Essential L.E.D. Aluminum Flashlight, W2451 (W2451)
- DORCY Black Led 840 lm (41-2702)
- SATCO 150 W R30 Incandescent - Grow - 2000 Hours - Medium Base - 120V (S2852)
- SOUTHWIRE Dual Head Work Light, Corded, 10000lm, LED (411350)
- SOUTHWIRE Job Site Light, 1500 lm, 10 Lamp Heads (11109100)
- SOUTHWIRE Single Head Work Light, Corded, 1440lm, LED (411230)
- SOUTHWIRE Temporary Job Site Light, 2880 lm, Bk/Yl (411315)
- SOUTHWIRE PROBUILT LED Yellow Battery Operated LED Work Light (511512)
- SOUTHWIRE Temporary Job Site Light, 1440 lm, Bk/Yl (411015)
- HHIP 14 Watt LED IP65 Waterproof Machine Work Light (8401-0473)
- Southwire Base-Mount and Tripod Work Lights