Shop All Thermostat Cable
Southwire
Thermostat Wire, 500ft, Gauge 18/2, CL2P
Mfr # 555020523
Zoro # G4551075
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Plenum
- Number of Conductors 2
- Wire Size 18 AWG
- Jacket Color White
- Length 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 555020523
- Zoro # G4551075
- UPC # 032886855047
- Country of Origin United States
- Category Thermostat Cable
Dimensions
Wire Size | 18 AWG |
Length | 500 ft |
Wire Size (Wire and Cable) | 18 AWG |
Nominal Outside Dia. | 0.14 in |
Spool/Coil Length | 500 ft. |
Wire Size - Wire and Cable | 18 AWG |
Length (Straight Wireway) | 500 ft |
Size (Awg or Kcmil) | 18 AWG |
Description
Thermostat Wire, Number of Conductors 2, Wire Size 18 AWG, Cable Type Plenum, Jacket Color White, Length 500 ft, Voltage 300 V, Conductor Design Solid, Cable Rating CL2P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locknut 1-1/4 Npt Pltd (00322004LPK50)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- ZORO SELECT Quick Fist Rubber Clamp, 2.5 to 9.5 In (20020)
- CABLE WHOLESALE Shielded Outdoor Waterproof Cat6 Coupler RJ45 Female to Female Wall Plate Mount (30X8-70400)
- SOUTHWIRE Thermostat Cable, 250ft, 0.17 Diameter, CL2 (553050407)
- SOUTHWIRE Thermostat Wire, 250ft, 300V, Gauge 18, CL2P (555040423)
- SOUTHWIRE Thermostat Cable, 250ft, 60 Max Temp, CL2 (552080407)
- SOUTHWIRE Thermostat Cable, 500ft, .14 Dia, 150V, CL2 (553030501)
- SOUTHWIRE Thermostat Cable, 250ft, 150V, Gauge 18, CL2 (56945402)
- SOUTHWIRE Thermostat Cable, 250ft, 0.16 Diameter, CL2 (552060407)
- SOUTHWIRE Thermostat Cable, 500ft, 0.11 Diameter, CL2 (552020507)
- Southwire Thermostat Cable