Shop All Thermostat Cable
Southwire
Thermostat Cable, 500ft, .14 Dia, 150V, CL2
Mfr # 553030501
Zoro # G2082656
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Nonplenum
- Number of Conductors 3
- Wire Size 18 AWG
- Jacket Color White
- Length 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 553030501
- Zoro # G2082656
- UPC # 32886863615
- Country of Origin United States
- Category Thermostat Cable
Dimensions
Wire Size | 18 AWG |
Length | 500 ft |
Wire Size - Wire and Cable | 18 AWG |
Nominal Outside Dia. | 0.14 in |
Spool/Coil Length | 500 ft. |
Wire Size (Wire and Cable) | 18 AWG |
Length (Straight Wireway) | 500 ft |
Size (Awg or Kcmil) | 18 AWG |
Description
Thermostat Wire, Number of Conductors 3, Wire Size 18 AWG, Cable Type Nonplenum, Jacket Color White, Length 500 ft, Voltage 150 V, Conductor Design Solid, Cable Rating CL2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- VINYLGUARD Shrink Tubing, 3.0in ID, Clear, 5ft (30-VG-3000C-G2)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S620002S00)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- SOUTHWIRE Thermostat Cable, 250ft, 0.20 Diameter, CL2 (553080407)
- SOUTHWIRE Thermostat Cable, 250ft, White, Gauge 18 (553060401)
- SOUTHWIRE Thermostat Wire, 250 ft, Gauge 18/6, CL2P (555060423)
- SOUTHWIRE Thermostat Cable, 250ft, 0.15 Diameter, CL2 (553040407)
- SOUTHWIRE Thermostat Cable, 500ft, 0.14 Diameter, CL2 (553030507)
- SOUTHWIRE Thermostat Wire, 500 ft, Gauge 18/3, CL2P (555030523)
- SOUTHWIRE Thermostat Cable, 500ft, Gauge 18,150V (553020501)
- Southwire Thermostat Cable