Shop All Thermostat Cable
Southwire
Thermostat Cable, 250ft, 150V, Gauge 20, CL2
Mfr # 552040407
Zoro # G1206204
$62.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type Nonplenum
- Number of Conductors 4
- Wire Size 20 AWG
- Jacket Color Brown
- Length 250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 552040407
- Zoro # G1206204
- UPC # 32886024757
- Country of Origin United States
- Category Thermostat Cable
Dimensions
Wire Size | 20 AWG |
Length | 250 ft |
Spool/Coil Length | 250 ft. |
Wire Size - Wire and Cable | 20 AWG |
Nominal Outside Dia. | 0.13 in |
Wire Size (Wire and Cable) | 20 AWG |
Length (Straight Wireway) | 250 ft |
Size (Awg or Kcmil) | 20 AWG |
Description
Thermostat Wire, Number of Conductors 4, Wire Size 20 AWG, Cable Type Nonplenum, Jacket Color Brown, Length 250 ft, Voltage 150 V, Conductor Design Solid, Cable Rating CL2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G)
- ZORO SELECT Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 15-30R, Black (8430FR)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 240/480V AC (31EH06)
- SOUTHWIRE Thermostat Wire, 250ft, 300V, Gauge 18, CL2P (555040423)
- SOUTHWIRE Thermostat Cable, 500ft, Gauge 18,150V (553020501)
- SOUTHWIRE Thermostat Cable, 250ft, 0.17 Diameter, CL2 (553050407)
- SOUTHWIRE Thermostat Cable, 500ft, 0.13 Diameter, CL2 (553020507)
- SOUTHWIRE Thermostat Wire, 250 ft, Gauge 18/8, CL2P (555080423)
- SOUTHWIRE Thermostat Wire, 500ft, Gauge 18/2, CL2P (555020523)
- SOUTHWIRE Thermostat Cable, 250ft, 0.14 Diameter, CL2 (552050407)
- Southwire Thermostat Cable