Shop All Hanging Work Lights
Southwire
Temporary Job Site Light, 6000 lm, Bk/Yl
Mfr # 111085
Zoro # G2620849
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Lumens 6000
- Series HANG-A-LIGHT
- Lighting Technology LED
- Features 30 ft Lighting Range, No Hot Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 111085
- Zoro # G2620849
- UPC # 786625859000
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Cord Length - Job Site Lighting | 5 ft |
Max. Extension Height | 11 in |
Adjustable Height | Yes |
Power Cord Length | 6 in |
Maximum Height Adjustment | 11 in |
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 6,000 lm, Number of Brightness Levels 1, Power Cord Length 6 in, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Eye Bolt, Magnet, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 11 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Adjustable Height Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal 131dst replacement light bulb lamp (131DST FEDERAL SIGNAL)
- SATCO 500W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3411)
- ULLMAN ULLMAN 50 Lumens, LED Red/Black Magnetic Light (RT-3SMD)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-T)
- SOUTHWIRE PlasticStrLight, Screw In, Bulb Dependent (7155SW)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 7600lm (T90060)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 29500lm (T90200)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 22000lm (71X5SW520)
- SOUTHWIRE Overhead Light, Screw In, LED, 13000lm (T60100W35)
- SOUTHWIRE CEP 2500 Lumens, LED Yellow Temporary String Light (97132)
- BERGEN INDUSTRIES Work Light Fixture 100-Watt Temporary Hi (K4-100)
- Southwire Hanging Work Lights