Shop All Base-Mount and Tripod Work Lights
Southwire
Temporary Job Site Light, 15000 lm, Bk/Yl
Mfr # 111509
Zoro # G4810397
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Tripod
- Power Source - Job Site Lighting Corded (AC)
- Number of Lamp Heads 1
- Lumens 15000
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 111509
- Zoro # G4810397
- UPC # 786625000600
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 5 ft |
Max. Extension Height | 87 3/4 in |
Adjustable Height | Yes |
Overall Width | 13 in |
Overall Height | 19 in |
Power Cord Length | 5 ft |
Maximum Height Adjustment | 87.75 in |
Overall Depth | 7.5 in |
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 15,000 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Hook, Magnet, Tripod, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 87.75 in, Color Rendering Index Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 4 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 34/38/45W 4794/5244/5940LM 0-10V Dimmable (LR25195-1PK)
- SATCO 3 W CA10 Incandescent - Clear - 1000 Hours - Medium Base - 120V (S3657)
- ILC Replacement for Marus 014r207 replacement light bulb lamp (014R207 MARUS)
- ILC Replacement for Sylvania Fc16t9/cw/rs replacement light bulb lamp (FC16T9/CW/RS SYLVANIA)
- SOUTHWIRE Temporary Job Site Light, 3000 lm, Bk/Yl (411430)
- SOUTHWIRE PROBUILT LED Yellow Battery Operated LED Work Light (511512)
- SOUTHWIRE Job Site Light, 1500 lm, 10 Lamp Heads (7145SW)
- SOUTHWIRE Temporary Job Site Light, 2880 lm, Bk/Yl (411315)
- SOUTHWIRE LED Balloon Light, Corded, 24000lm, LED (9822)
- SOUTHWIRE Temporary Job Site Light, 1440 lm, Bk/Yl (411215)
- MAXXIMA Work Light, 5000 lm, 3-45/64" H, Black (MWL-61)
- Southwire Base-Mount and Tripod Work Lights