Shop All Base-Mount and Tripod Work Lights
Southwire
Temporary Job Site Light, 1440 lm, Bk/Yl
Mfr # 411215
Zoro # G2621007
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Tripod
- Power Source - Job Site Lighting Corded (AC)
- Number of Lamp Heads 1
- Lumens 1092
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 411215
- Zoro # G2621007
- UPC # 786625000068
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 5 ft |
Max. Extension Height | 62 in |
Job Site Lighting Max. Height | 62" |
Manufacturer Warranty Length | 3 yr |
Adjustable Height | Yes |
Power Cord Length | 5 ft |
Overall Depth | 35 in |
Maximum Height Adjustment | 5 ft |
Overall Height | 15 in |
Overall Width | 27 in |
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 1,500 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Tripod, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 5 ft, Color Rendering Index Not Applicable, Includes Bulb Built-In, Adjustable Height Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Honeywell Uc100e1006 (lamp Only NO Handle) replacement light bulb lamp (UC100E1006 (LAMP ONLY NO HANDLE) HONEYWELL)
- ILC Replacement for Lowel VIP System 120v 2 PIN Base replacement light bulb lamp (VIP SYSTEM 120V 2 PIN BASE LOWEL)
- LITHONIA LIGHTING LED Surface Mount Disk Light (JSBT 4IN 30K 90CRI WL MW)
- HAPPYLIGHT 8W T5 12 in. Soft White Fluorescent Bulb, Linear (HA3287513)
- SOUTHWIRE LED Balloon Light, Corded, 24000lm, LED (9822)
- SOUTHWIRE Temporary Job Site Light, 2880 lm, Bk/Yl (411315)
- SOUTHWIRE Job Site Light, 1500 lm, 10 Lamp Heads (11109100)
- SOUTHWIRE Cart Light, Corded, 22000lm, LED (9322)
- SOUTHWIRE Temporary Job Site Light, 3000 lm, Bk/Yl (411430)
- SOUTHWIRE Dual Head Work Light, Corded, 10000lm, LED (CSW5X2)
- HHIP 14 Watt LED IP65 Waterproof Machine Work Light (8401-0473)
- Southwire Base-Mount and Tripod Work Lights