Shop All Job Site Lighting Parts
Southwire
Temp Job Site Light, Corded, 6300lm, LED
Mfr # T50060W
Zoro # G2479122
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standards cUL
- Type - Job Site Lighting Floor Stand
- Cord Length - Job Site Lighting 10 ft
- Max. Extension Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # T50060W
- Zoro # G2479122
- UPC # 078693990618
- Country of Origin China
- Category Job Site Lighting Parts
Dimensions
Cord Length - Job Site Lighting | 10 ft |
Max. Extension Height | 1 3/4 in |
Power Cord Length | 10 ft |
Maximum Height Adjustment | 1.75 in |
Adjustable Height | Yes |
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 6,300 lm, Number of Brightness Levels 1, Power Cord Length 10 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating IP64, Maximum Height Adjustment 1.75 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Adjustable Height Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 6W, S6, Bayonet Double Contact Base, Sign & Indicator, 10PK (S3901)
- VEOLIA Dental Xray Head Recycling Kit (VE586061)
- RAILHEAD GEAR Revolving Safety/Warning Light, Amber (RM18-LED A)
- ILB GOLD Lamp Socket, Replacement For Donsbulbs, Socket-Ba15S (SOCKET-BA15S)
- POWERMOON Lightstand, Plastic, Black (PFT15)
- LUMAPRO Metal Lamp Guard (EL188125MG100G)
- LITHONIA LIGHTING Replacement Ni-Cad Battery for EU2 LED (ELB B001)
- FSI Power Pack, Black (F-SFLLPS-12V)
- GROTE Flange, ABS, 1 1/8Dx5 1/2Lx2 1/2W In (43673)
- GROTE LED Theft Resistant Flange (43253)
- DEWALT Jobsite LED Spotlight 20V w/ Battery (DCL043 + DCB201)
- Southwire Job Site Lighting Parts