Shop All Surge Protectors
Southwire
Technology Research Hardwire Surge Guard; 50A
Mfr # 35550
Zoro # G7753091
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 35550
- Zoro # G7753091
- UPC # 24098355507
- Country of Origin Unknown
- Category Surge Protectors
Details
Item | Surge Protector |
Description
Permanently installed Surge Guard protects your RV bumper to bumper from faulty park power. Protects from the weather and theft and eliminates handling. UL Listed. Automatically shuts off the power when excessive voltage; Low (Less than 102V) and High (Greater than 132V); or open neutral is present. Automatic reset on power restoration. Caution indicator light indicates miswired pedestal; reverse polarity and elevated ground voltage. 128 second reset delay protects A/C compressor. Fits neatly inside RV's electrical compartment. Weather resistant. Joules of surge protection. Easy installation. UL Listed. Optional Remote Power Monitor LCD Display; sold separately. Conveniently and remotely monitors RV electrical power. Detailed fault screens show 16 information fault screens; incoming line voltages and current being used. Joystick offers easy screen navigation. Stores faults (if any). Plug and Play. Connects to a RJ12 (6 pin) connector cable (included).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Off/Momentary On, 1/2 hp, 10A @ 277V AC (2NT1-7)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- WESTWARD Welding Cable, 250 MCM, 10 ft., Black (19YE18)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (AFR15TRW)
- SOUTHWIRE Surge Guard 34951 Portable Surge Guard W/ Wireless Communication; 50A (34951)
- SOUTHWIRE Surge Guard 34931 Portable Surge Guard W/ Wireless Communication; 30A (34931)
- SOUTHWIRE TRC 50A Entry Level Portable Surge Guard (44270)
- SOUTHWIRE TRC 30A Portable Surge Guard w/Ground Fault Protection & Analyzer (44750)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- DENT FIX EQUIPMENT Anti Zap Surge Protector (DF-601A)
- Southwire Surge Protectors