Shop All Electrical Box Hardware
Southwire
T-Grid Clip Top Mount 1/4 Threaded Hole
Mfr # TCAB
Zoro # G209132745
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Clip
- Length 0.12 in
- Width 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # TCAB
- Zoro # G209132745
- UPC # 785592122988
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 0.12 in |
Width | 0.09 in |
Details
Item | T-Grid Clip |
Accessory Type | Clip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80117)
- HAMMOND Type 3R Screw Cover, 24 x 18 x 10, Steel/Gray (C3R241810SC)
- DELTANA Mortise Bolt Antique Brass (MB175U5)
- SCHNEIDER ELECTRIC Contact Block, Clear, SPDT, 30 mm (9001KA1G)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHAD16)
- SOUTHWIRE Offset Device Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (52C12-1)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel (TBX-125)
- SOUTHWIRE Electrical Box Extension Ring, 4 Gang, Steel, Square Box (BEX-450)
- SOUTHWIRE Device Ring, Ring Accessory, Galvanized Steel (52C4-5/8)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHA1C)
- HUBBELL WIRING DEVICE-KELLEMS Abandonment Plate, NOVAL Accessory, 1 Gang, PVC (AP2I)
- Southwire Electrical Box Hardware