Shop All Automotive Wires, Harnesses & Pigtails
Southwire
SXL Primary Wire 16 AWG XLPE Insulated, 60V, Light green, Sold by the FT
Mfr # 124
Zoro # G211129979
product price: $0.18
/ea
Sold in multiples of 20000 for $3,600.00
$3,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SXL
- Color Light Green
- Voltage 60V
- Conductor Type Stranded
- Number of Conductors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 124
- Zoro # G211129979
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Type | SXL |
Color | Light Green |
Voltage | 60V |
Conductor Type | Stranded |
Number of Conductors | 1 |
Stranding | 65 |
Item | Primary Wire |
Conductor Material | Bare Copper |
Insulation Material | XLPE |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON STARTER FL 14-20W 2PK (C21-12409-000)
- ORALITE Reflective Tape, Railcar Type (18608)
- PUROLATOR Purolator A60074 PurolatorONE Advanced Air Filter (A60074)
- PERKO 42" All-Round Light Reduced Glare Fits 1045 1047 (1440DP5CHR)
- SOUTHWIRE Wire Primary 10Ga100'Ylo (55672223)
- SOUTHWIRE Wire Primary 14Ga17' Yel (55670833)
- SOUTHWIRE SGT Battery Cable, 6 AWG, 1C, Unshielded, PVC Insulated, Red, Sold by the FT (105C-6B37-104-1)
- SOUTHWIRE TXL Primary Wire 14 AWG XLPE Insulated, 60V, Orange, Sold by the FT (F140231603)
- SOUTHWIRE Wire Primary 18Ga33' Blk (55667333)
- SOUTHWIRE TXL Primary Wire 18 AWG XLPE Insulated, 60V, Dark blue, Sold by the FT (F180252330)
- MSD IGNITION W/S BLK S/C UNIV 8CYL M/A (31193)
- Southwire Automotive Wires, Harnesses & Pigtails