Shop All Communication Cables
Southwire
Switchgear Cable, 15kV, 2 AWG, NONE Jacket, Gray, Sold by the FT
Mfr # 64116199
Zoro # G811130399
product price: $5.45
/ea
Sold in multiples of 100 for $545.00
$545.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 2
- Number of Conductors 1
- Voltage 15kV
- Wire Color Gray
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 64116199
- Zoro # G811130399
- Country of Origin United States
- Category Communication Cables
Dimensions
Wire Size | 2 |
Details
Item | Medium & High Voltage Cable |
Number of Conductors | 1 |
Voltage | 15kV |
Wire Color | Gray |
Conductor Material | Bare Copper |
Shielded / Unshielded | Unshielded; Unshielded |
Insulation Material | XLPE |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Stranding | 7 |
Temperature | 90 C |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 1.5 to 15 psi, Standard Action (B424VXCYLM15)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- Southwire Communication Cables