Shop All Surge Protectors
Southwire
Surge Protector, 120V, 1 Poles
Mfr # 14880002-6
Zoro # G010401528
product price: $72.55
/ea
Sold in multiples of 6 for $435.30
$435.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 14880002-6
- Zoro # G010401528
- UPC # 24098900271
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Voltage | 120V |
Number of Poles | 1 |
Description
Southwire Surge Guard GFCI Plug, Right Angle, 120 VAC, 15 A, 50/60 Hz, 1 Pole, NEMA 5-15P, NEMA 5-15P Enclosure, -35 to 66Deg C, Abs, Yellow, 2.05 in L x 1.68 in W x 3.7 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG12XHMS307)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 1 Enc (8538SDG14V02S)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Green (HS364-S50-GREEN)
- REMINGTON INDUSTRIES 1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (1NYBLA25)
- SOUTHWIRE Surge Guard 34931 Portable Surge Guard W/ Wireless Communication; 30A (34931)
- SOUTHWIRE TRC 50A Entry Level Portable Surge Guard (44270)
- SOUTHWIRE Surge Guard 34951 Portable Surge Guard W/ Wireless Communication; 50A (34951)
- SOUTHWIRE Technology Research Hardwire Surge Guard; 50A (35550)
- SOUTHWIRE TRC 30A Portable Surge Guard w/Ground Fault Protection & Analyzer (44750)
- SURGE TRAP Surge Protector, 1 Phase, 120/240V (STXR240S05N)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 120 kA (MA1IMA12)
- Southwire Power System Protection