Shop All Automotive Wires, Harnesses & Pigtails
Southwire
STX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT
Mfr # F061641200
Zoro # G811130160
product price: $1.25
/ea
Sold in multiples of 250 for $312.50
$312.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type STX
- Color Black
- Conductor Shielding Type Unshielded
- Temperature 125 C
- Gauge Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # F061641200
- Zoro # G811130160
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 6 |
Details
Type | STX |
Color | Black |
Conductor Shielding Type | Unshielded |
Temperature | 125 C |
Stranding | 78 |
Item | Battery Cable |
Voltage | 60V |
Conductor Material | Bare Copper |
Insulation Material | XLPE |
Conductor Type | Stranded |
Number of Conductors | 1 |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Fender, 40-1/8 in. x 10 in. x 10-1/4 in., with Step Pad & Skirt, 13 in. Tire, Black, 300 lb wgt capacity (19503)
- ILC Replacement For CATERPILLAR 6V0492 STARTER (6V0492 STARTER)
- HOT SHOTS For Diesel And Gasoline Single 32 Ounce Bottle (LX432Z)
- AGS Brass Brake Line Plug, 3/16 (3/8-24 I), 1/bag (BLF-60B)
- SOUTHWIRE TXL Primary Wire 18 AWG XLPE Insulated, 60V, Purple, Sold by the FT (F180253207)
- SOUTHWIRE TXL Primary Wire 18 AWG XLPE Insulated, 60V, Dark blue, Sold by the FT (F180252330)
- SOUTHWIRE Wire Primary 18Ga33' Blk (55667333)
- SOUTHWIRE 100 ft. White 16 Gauge 19 Strand Primary Auto Wire (SO310281)
- SOUTHWIRE TXL Primary Wire 14 AWG XLPE Insulated, 60V, Orange, Sold by the FT (F140231603)
- SOUTHWIRE Wire Primary 16Ga100'Ylo (55668323)
- ZEROSTART Weatherproof Power Cord - Parallel Y-Cord, 120V 15A, 7'X 1' 2M X 305Mm (8608768)
- Southwire Automotive Wires, Harnesses & Pigtails