Shop All Automotive Wires, Harnesses & Pigtails
Southwire
STX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT
Mfr # 142480-10IE
Zoro # G811129355
Sold in multiples of 250 for $387.50
$387.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type STX
- Color Black
- Temperature 125 C
- Voltage 60V
- Number of Conductors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 142480-10IE
- Zoro # G811129355
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 6 |
Details
Type | STX |
Color | Black |
Item | Battery Cable |
Temperature | 125 C |
Voltage | 60V |
Number of Conductors | 1 |
Stranding | 37 |
Overall Shielding Type | Unshielded |
Insulation Material | XLPE |
Conductor Type | Stranded |
Conductor Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On Duramax, P170309 (P170309)
- TUNDRA LCD Remote Control, 8-Pin Connector (RCL3)
- DORMAN 16 X 6.5 In Steel Wheel, 939-197 (939-197)
- GROTE Interior Courtesy Lamp, LED (60561)
- SOUTHWIRE Wire Primary 10Ga100'Ylo (55672223)
- SOUTHWIRE STX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (142482-10IE)
- SOUTHWIRE Wire Primary 18Ga33' Blk (55667333)
- SOUTHWIRE TXL Primary Wire 14 AWG XLPE Insulated, 60V, Orange, Sold by the FT (F140231603)
- SOUTHWIRE 100 ft. White 16 Gauge 19 Strand Primary Auto Wire (SO310281)
- SOUTHWIRE Wire Primary 12Ga100'Ylo (55671723)
- VELVAC Heat Gun (058160)
- Southwire Automotive Wires, Harnesses & Pigtails