Shop All LED Outdoor Lighting
Southwire
String Light, Screw In, LED, 6000lm
Mfr # 7174SW
Zoro # G303927216
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 6000
- Light Distribution Spot
- Guard Type Polycarbonate
- Max. Extension Height 7 3/8 in
- Run Time - Job Site Lights Not Battery Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 7174SW
- Zoro # G303927216
- UPC # 032886747076
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Max. Extension Height | 7 3/8 in |
Cord Length - Job Site Lighting | 50 ft |
Power Cord Length | 50 ft |
Overall Height | 7.4 in |
Overall Width | 8.6 in |
Overall Depth | 18.3 in |
String Overall Length | 8.6 in |
Head Diameter | 7.4 in |
Description
LED String Light, 50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED A19 100W Equivalent 1500 Lumen E26 Base Non-Dimmable Light Bulbs, 4000K, 3PK (80936-SU)
- KILLARK Guard, For NV2 Series (NV2GG)
- EKENA MILLWORK Waltz Ceiling Medallion, 21 1/4"W x 17 3/8"H x 3 1/2"ID x 1"P (CM21WA2-03500)
- FEIT ELECTRIC Mr16 9W/75W Gu10 Dim Led 3000K (BPMR16/GU10/800/L)
- SOUTHWIRE $POLAR/SOLAR PLUS 25 FT 16/3 (CM01287)
- SOUTHWIRE LED Flood Light, Corded, 3000lm, LED (411030)
- TAPCO 3337-00004 Solar Powered LED Strobe Lights, Blue Bulb (3337-00004)
- WESTGATE LRS-G-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-G-MCT-C90-MGBR)
- DIODE LED 100 Wet Location Strip Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC1-30-W016)
- SIGNIFY Hue Matte Low Voltage 15 W LED Spotlight (1746230V7)
- SIGNIFY Hue Matte Low Voltage 8 W LED Spotlight (1741730V7)
- Southwire LED Outdoor Lighting