Shop All Hanging Work Lights
Southwire
String Light, Screw In, Bulb Dependent
Mfr # 7539SW
Zoro # G807877727
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 13 in
- Standards NEC Requirements, OSHA, UL Listed
- Overall Depth 28.5 in
- IP Rating Not Rated
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 7539SW
- Zoro # G807877727
- UPC # 029892075392
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Overall Height | 13 in |
Overall Depth | 28.5 in |
Overall Width | 12 in |
Power Cord Length | 100 ft |
Head Diameter | 13 in |
String Overall Length | 100 ft |
Description
String Light, Bulb Base Type Screw In, Bulb Spacing 10 ft, Color Temperature Not Applicable, Head Diameter 13 in, IP Rating Not Rated, Lighting Technology Bulb Dependent, Maximum Brightness Not Applicable, Mount Type Eye Hole, Number of Bulb Fixtures 10, Operating Voltage 120V AC, Overall Depth 28.5 in, Overall Height 13 in, Power Cord Length 100 ft, String Overall Length 100 ft, Switch Type No Switch, Wattage 150 W, Color Rendering Index Not Rated, Hazardous Location Specification Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-t42w/827/4p/alto replacement light bulb lamp (PL-T42W/827/4P/ALTO PHILIPS)
- VEOLIA Dental Xray Head Recycling Kit (VE586061)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850/XP/SS/ECO3)
- LEVITON Porcelain Incandescent Medium Base Keyless Socket (03152-008)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 11000lm (71X4SW)
- SOUTHWIRE PlasticStrLight, Screw In, Bulb Dependent (7155SW)
- SOUTHWIRE String Light, Screw In, Bulb Dependent (7538SW)
- SOUTHWIRE CEP 500 Lumens, LED Yellow Temporary Job Site Light (97120)
- SOUTHWIRE Coleman Cable Cord-O-Lite Temporary String Lights w/Metal Guard, 15 amps, 12/3 AWG, 50FT (07538)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 11000lm (71X4SW520)
- SOUTHWIRE Overhead Light, Screw In, LED, 13000lm (T60100W35)
- Southwire Hanging Work Lights