Shop All Hanging Work Lights
Southwire
String Light, Screw In, Bulb Dependent
Mfr # 7538SW
Zoro # G907877726
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Standards OSHA
- Features Three Conductor
- Switch Type No Switch
- Lighting Technology Bulb Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 7538SW
- Zoro # G907877726
- UPC # 029892075385
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Overall Width | 12 in |
Overall Height | 7 in |
Overall Depth | 28.5 in |
String Overall Length | 50 ft |
Power Cord Length | 50 ft |
Head Diameter | 7 in |
Description
String Light, Bulb Base Type Screw In, Bulb Spacing 10 ft, Color Temperature Not Applicable, Head Diameter 7 in, IP Rating Not Rated, Lighting Technology Bulb Dependent, Maximum Brightness Not Applicable, Mount Type Eye Hole, Number of Bulb Fixtures 5, Operating Voltage 120V AC, Overall Depth 28.5 in, Overall Height 7 in, Power Cord Length 50 ft, String Overall Length 50 ft, Switch Type No Switch, Wattage 150 W, Color Rendering Index Not Rated, Hazardous Location Specification Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Pendant 60W Iron Hill 12In Broad Galvanized Steel Shade (6354600)
- ILB GOLD Bulb, LED Shape A, Replacement For Feit Electric 017801153163, 2PK (17801153163)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75813)
- FEIT ELECTRIC BA10 E12 (Candelabra) Filament LED Bulb Daylight 40 Watt Equivalence 4 pk (BPCFC4050WFIL/4)
- SOUTHWIRE Overhead Light, Screw In, LED, 13000lm (T60100W35)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 11000lm (71X4SW520)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 20500lm (T90150)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 11000lm (71X4SW)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 29500lm (T90200)
- SOUTHWIRE PlasticStrLight, Screw In, Bulb Dependent (7155SW)
- STEELMAN LED Impact-Resistant Bump-Lite with Magnetic Clip (96877)
- Southwire Hanging Work Lights