Shop All Hanging Work Lights
Southwire
String Light, 12/3, 50 ft., PLS
Mfr # 7548SW
Zoro # G1728157
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Switch Type No Switch
- Product Type String Light,12/3,50 ft.,PLS
- Power Source Corded
- NEMA Plug Configuration 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 7548SW
- Zoro # G1728157
- UPC # 029892075484
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Manufacturer Warranty Length | 1 Year Limited Product Warranty |
String Overall Length | 50 ft |
Power Cord Length | 50 ft |
Description
String Light,PLS, Bulb Base Type Screw In, Bulb Spacing 10 ft, Color Temperature Not Applicable, Head Diameter Not Applicable, IP Rating Not Rated, Lighting Technology Bulb Dependent, Maximum Brightness Not Applicable, Mount Type Eye Hole, Number of Bulb Fixtures 5, Operating Voltage 120V AC, Overall Depth Not Applicable, Overall Height Not Applicable, Power Cord Length 50 ft, String Overall Length 50 ft, Switch Type No Switch, Wattage 750 W, Color Rendering Index Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE One-Light Outdoor Wall Fixture Burnham ORB Honey Art Gls (6732800)
- ILC Replacement for Bulbrite Jc50xef/12 replacement light bulb lamp (JC50XEF/12 BULBRITE)
- DALS 6 Inch Square LED Recessed Panel Light with Multi Trim (SPN6SQ-CC-3T)
- EXO LED Wall Pack, 53W, 6400 lm, 9" H (WGH2-LSCS)
- SOUTHWIRE Overhead Light, Screw In, LED, 13000lm (T60100W35)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 29500lm (T90200)
- SOUTHWIRE CEP 150 Lumens, LED Yellow Temporary String Light (97135)
- SOUTHWIRE Led Temp Light Stringer 6500K, 80 Watt (TL80LEDPT)
- SOUTHWIRE Temp High Bay, Screw In, LED, 12000lm (17100LEDP3)
- SOUTHWIRE CEP 500 Lumens, LED Yellow Temporary Job Site Light (97120)
- CHARGE XPRESS Led Cordless Work Light, 200 Lumens (SL26GU)
- Southwire Hanging Work Lights