Shop All Step Drill Bits
Southwire
Step Drill Bit 1/4" to 1-3/8"
Mfr # 58297240
Zoro # G8724375
product price: $90.99
/ea
Sold in multiples of 2 for $181.98
Free Shipping & Returns
$181.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Number of Flutes 2
- Shank Shape Tri-Lobe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58297240
- Zoro # G8724375
- UPC # 032886923494
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1/4"- 1-3/8" |
Details
Number of Pieces | 1 |
Number of Flutes | 2 |
Shank Shape | Tri-Lobe |
Item | Step Drill Bit,1/4" to 1-3/8" |
Description
Step Drill Bit,1/4 In. to 1-3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, #4-40, 0.225 Cut, TiAlN (TMLR082-40A)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F9/16)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 15/16 12 PT BLACK (MTBLK4130)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 23/32 (53446)
- RUKO TOOLS Annular Cutter, Fractional Inch (108664F)
- ECLIPSE TOOLS Step Drill, 1/8", 1/2", 13 Step, Titanium (900-185)
- CHAMPION CUTTING TOOL 3/8in - MSD Step Drill, 3/8in Single Hole, 135 deg Split, 2 Flute, Straight Shank, Steel (CHA MSD-3/8)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101020E)
- VERSADRIVE HMT ImpactaStep Cutter Set 9/16, 13/16, 1-1/16 in. (506030-SET1)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008T)
- DEWALT 7/8", 1-1/8" IMPACT READY(R) Step Drill Bit (DWA1789IR)
- Southwire Step Drill Bits