Shop All Utility Carts
Southwire
Steel Service Cart 538, 32-1/2"L x 26-1/2"W x 36-1/2"H
Mfr # 56825401
Zoro # G3137307
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36-1/2"
- Overall Length 32-1/2"
- Overall Width 26-1/2"
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56825401
- Zoro # G3137307
- UPC # 32886857898
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36-1/2" |
Overall Length | 32-1/2" |
Overall Width | 26-1/2" |
Details
Material | Steel |
Color | Black |
Item | Service Cart 538 |
Description
Service Cart 538
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Chain Hoist, 2000 lb.Cap., 20 ft.Lift (29XL89)
- KINEDYNE Logistic Cam Buckle Strap, 16ftx2In, 835lb (651601GRA)
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC HYPERLINK BLACK (100630)
- METRO Catheter Storage Cart, polymer, Lt.Taupe (SXRD76MCATH2)
- SOUTHWIRE Large Capacity Wire Cart 535 1000 lb. Capacity, 50"L x 29-1/2"W x 42"H (56825201)
- LITTLE GIANT Adj. Low Deck Truck, 1200 lb., 24x36, Steel, 2 Shelves, 1,200 lb (LKL2436-5PYBKAH)
- LUXOR Small Top Tub and Bottom Flat Shelf Cart (STC12-B)
- GLOBAL INDUSTRIAL Liner for Best Value 16 Bushel Blue Vinyl Basket Bulk Truck (241989BL)
- GLOBAL INDUSTRIAL Steel Utility Cart w/2 Tray Shelves, 1200 lb. Capacity, 30L x 18W x 35H (800453)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC12016243FLD4PU)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG3048BRK)
- Southwire Utility Carts