Shop All Liquid Tight Conduit
Southwire
Southwire Ultratite 55094221 Liquidtight Flexible Conduit, 0.622 in ID, PVC
Mfr # 55094221
Zoro # G204350915
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 ft
- Standards NEC/CEC
- Flexible Conduit Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 55094221
- Zoro # G204350915
- UPC # 32886045998
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Length | 11 ft |
Details
Standards | NEC/CEC |
Flexible Conduit Color | Gray |
Description
For the installation and protection of electrical conductors in circuits of 600 V or less. Manufactured with a spiral of rigid PVC reinforcement imbedded within a flexible PVC wall. Impact and crush resistant, liquid tight and highly flexible. UV sunlight-resistant jacket. Rated for temperature range of -30 to 80 deg C, 60 deg C Oil (-22 to +176, 140 deg F Oil). UL listed.
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, HP10M Series, 25A, 1000V AC, 10kA (HP10M25)
- GE CURRENT Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 100 (124 314111S1)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LS)
- SOUTHWIRE 1/2 In. x 100 Ft. Flexible Non-Metallic Liquid Tight Conduit (58046201)
- SOUTHWIRE Southwire Ultratite 55094321 Liquidtight Flexible Conduit, 0.82 in ID, PVC (55094321)
- SOUTHWIRE 3/8"X25' Flex Conduit (55082021)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6101-22-00)
- ARLINGTON INDUSTRIES Snap-Tite 3/8 in. Connectors (841ST-2)
- HYDROMAXX 1.5 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT112050B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Gray (6202G22-00)
- Southwire Liquid Tight Conduit