Southwire SDSET8US Screwdriver Set - 8 Piece
Mfr # T6D-SDSET8US
Zoro # G803786382
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # T6D-SDSET8US
- Zoro # G803786382
- UPC # 32886715730
- Country of Origin China
- Category Screwdriver Sets
Description
Southwire is proud to introduce our NEW line of all Made in America drivers! The USA 8 piece set includes: 1/4" cabinet tip with 4" shank, 3/16" cabinet tip with 4" shank, 3/16" cabinet tip with 6" shank, 1/4" keystone tip with 4" shank, 5/16" keystone tip with 6" shank, #1 phillips head with 3" shank, #2 phillips with 4" shank, and #2 square tip with 4" shank. The cushion grip handle allows for maximum torque and comfort. This driver has a 22% larger cushion grip handle that provides ultimate comfort and maximum torque as compared to previous generations. The corrosion resistant shank ensures durability to withstand damaged, allowing for a longer life. This screwdriver comes with high quality, precision machined tips for an exact fit. A tether hole is provided for fether/lanyard attachment for added convenience. Patent pending.
Features- Screwdriver Set
- 8 Piece
- Country of Origin: United States of America
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC 11Pc 1/2 Dr Nano Pinless Universal Impact Sockets (78244)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X40)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2110012110GR)
- GUARDAIR Pistol Grip Air Gun (U74HT50)
- APOLLO TOOLS Ratcheting Screwdriver Set, 13 In 1, Pink (DT5021P)
- URREA Amber Screwdriver Set of 8 Pieces Comb (9600D)
- C.K Precision Screwdriver Slotted/PH Set Of 7 (T4883X)
- K-TOOL INTERNATIONAL Phillip/Slotted Screwdrivr Set, Red, 8pcs. (KTI-19800)
- GARANT Screwdriver set in Heavy Duty Foam, 8 Pc (953416 8)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 8 pcs (32197)
- WESTWARD Screwdriver Set, 17 pcs, Acetate (401L76)
- Southwire Screwdriver Sets