Shop All Conduit Clamps & Hangers
Southwire
Southwire Company .50in. X 100ft. Alflex Aluminum RWA Metal Conduit 55082103
Mfr # 55082103
Zoro # G503995046
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17
- Length 17
- Height 7
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 55082103
- Zoro # G503995046
- UPC # 32886042294
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 17 |
Length | 17 |
Height | 7 |
Details
Color | Silver |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC PENDANT STATION 600VAC 5A T-BW SPECIAL (9001BWAEQ3439G3)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54N2)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHKBL)
- SOUTHWIRE 12 EMT WtrTght PshInst (65076901)
- SOUTHWIRE Square Swivel Fixture Hanger Cover, Size 4 (SC-50)
- CALBRITE Conduit Hanger, Stainless Steel, 2.3 In. L (S60700MH00)
- FLEX-STRUT Conduit Clamp, Rigid, 1-1/2", Pipe (FS-1100A-1-1/2 E/G)
- GAMPAK Gampak 49140 1.05 in. Conduit Hanger (3004017)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC200)
- JONES STEPHENS Ceiling Flange, 3/8", Zinc Finish (H81375)
- Southwire Conduit Clamps & Hangers