Shop All Building Wire
Southwire
Southwire Company 14-3NM-WGX50 50 Ft. Building Wire
Mfr # 6998728
Zoro # G204019386
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 6998728
- Zoro # G204019386
- Country of Origin China
- Category Building Wire
Description
Inner conductors are type THHN, rated 90 degrees Celsius, 600 volt. Solid strands. Outer jacket is PVC, rated at 75 degrees Celsius. Amp rating of the product is limited to that for 60 degrees Celsius rated conductors per the National Electric Code Article 336. Dwellings not exceeding 3 floors above grade. Exposed or concealed wiring. May be fished through walls, ceilings, and masonry blocks. Use for new wiring or replacement wiring. Only for use in normally dry locations.
Features- Color - White.
- Amps - 15.
- Wire Size - 100 ft.
- Dimension - 8.33 x 20.4 x 8.91 in.
- Item Weight - 4.46 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE TW16312EAR 3.5lb 16 Gauge Rebar Tiewire (5614128)
- SEM PRODUCTS HAZ ROCK-IT XC BLACK KIT (SE46650)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VY)
- MONOPRICE Ethernet Cable, Cat 6, Black, 3 ft. (2295)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25838405)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22978101)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (11589984)
- SOUTHWIRE Building Wire, THHN, 2/0, 500 ft, Green, Nylon Jacket, PVC Insulation (55611506)
- SOUTHWIRE 250 Ft. 10 AWG 3-Conductor UFW/G Electrical Wire (13059155)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation (22956706)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, White, Nylon Jacket, PVC Insulation (58019904)
- Southwire Building Wire