Shop All Communication Cables
Southwire
Southwire Company 12BK-STRX500 THHN Stranded Single Wire; Black
Mfr # 7958440
Zoro # G104020345
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 7958440
- Zoro # G104020345
- Country of Origin China
- Category Communication Cables
Description
Can replace TW, THW-RHH and RHW. Thermoplastic PVC 90 degrees Celsius nylon armored machine tool, building or fixture wire. UL Listed as 90 degrees MYW, 105 degrees CAWM moisture, oil and gasoline resistant, 600 volt. Premium grade flame retardant PVC jacket. 500 foot spool.
Features- Stranded single wire.
- Type THHN - Copper.
- Color - Black.
- Gauge - 12.
- Dimension - 13.49 x 13.1 x 5.44.
- Item Weight - 11.64 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB4BZ105)
- HUBBELL Connector, Male, White, 4 to 4/0, Stud (HBLMRSCW)
- LUTRON Switches, Mechanical, Gen Purpose, Brown (CA-1PS-BR)
- EATON Flush Push Button, LED, 22mm (M22-DGL-X)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- Southwire Communication Cables