Shop All Communication Cables
Southwire
Southwire Company 12 AWG 500ft. Black Stranded THHN Copper Conductor 22964101 - Pack of 500
Mfr # 22964101
Zoro # G103770661
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.5
- Application Thwn- wet locations not to exceed 75 c or dry locations not to exceed 90 c or locations not to exceed 75 c when exposed to oil.
- Color Black
- Standards Standards & ReferencesSouthwire® THHN copper conductors comply with the following:ASTM - B3UL Standards 83 and 758CSA C22.2 No. 75NOM-ANCE 90° CFederal Specification A-A-59544National Electrical Code, NFPA 70VW-1FT1MTWRoHS/REACH Compliant
- Width 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 22964101
- Zoro # G103770661
- UPC # 32886229008
- Country of Origin China
- Category Communication Cables
Dimensions
Length | 6.5 |
Width | 4.75 |
Height | 6.5 |
Size (Awg or Kcmil) | 12 AWG |
Details
Application | Thwn- wet locations not to exceed 75 c or dry locations not to exceed 90 c or locations not to exceed 75 c when exposed to oil. |
Color | Black |
Standards | Standards & ReferencesSouthwire® THHN copper conductors comply with the following:ASTM - B3UL Standards 83 and 758CSA C22.2 No. 75NOM-ANCE 90° CFederal Specification A-A-59544National Electrical Code, NFPA 70VW-1FT1MTWRoHS/REACH Compliant |
No. of Conductors | 1 |
Insulation Thickness (Mils) | 15mils |
No. of Strands | 19 |
Allowable Ampacity At 90C | 20 |
Allowable Ampacity At 75C | 20 |
Applications | ApplicationTHHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.THWN- Wet locations not to exceed 75° C or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil. |
Nom. Od (Mils) | 132mils |
Jacket Thickness (Mils) | 5mils |
Allowable Ampacity At 60C | 20 |
Construction | ConstructionSouthwire® THHN copper conductors are made with soft drawn copper. Combination-unilay stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket. Marked as THWN. |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATQR Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (ATQR5-6/10)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 100A, 1 Pole, 250V AC, Medium Curve (CA1-B0-34-810-321-R)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22F7)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- Southwire Communication Cables