Shop All Communication Cables
Southwire
Southwire Company 10 AGW 500ft. White Solid THHN Copper Conductor 11596401 - Pack of 500
Mfr # 11596401
Zoro # G404064070
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.5
- Standards Standards & ReferencesSouthwire® THHN copper conductors comply with the following:ASTM - B3UL Standards 83 and 758CSA C22.2 No. 75NOM-ANCE 90° CFederal Specification A-A-59544National Electrical Code, NFPA 70VW-1FT1RoHS/REACH Compliant
- Width 8.38
- Height 6.5
- Application Thwn- wet locations not to exceed 75 c or dry locations not to exceed 90 c or locations not to exceed 75 c when exposed to oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 11596401
- Zoro # G404064070
- UPC # 32886225109
- Country of Origin China
- Category Communication Cables
Dimensions
Length | 6.5 |
Width | 8.38 |
Height | 6.5 |
Size (Awg or Kcmil) | 10 AWG |
Details
Standards | Standards & ReferencesSouthwire® THHN copper conductors comply with the following:ASTM - B3UL Standards 83 and 758CSA C22.2 No. 75NOM-ANCE 90° CFederal Specification A-A-59544National Electrical Code, NFPA 70VW-1FT1RoHS/REACH Compliant |
Application | Thwn- wet locations not to exceed 75 c or dry locations not to exceed 90 c or locations not to exceed 75 c when exposed to oil |
Color | White |
Jacket Thickness (Mils) | 5mils |
Allowable Ampacity At 60C | 30 |
Allowable Ampacity At 90C | 30 |
No. of Conductors | 1 |
Applications | ApplicationTHHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.THWN- Wet locations not to exceed 75° C or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil |
Allowable Ampacity At 75C | 30 |
Nom. Od (Mils) | 153mils |
Insulation Thickness (Mils) | 20mils |
Construction | ConstructionSouthwire® THHN copper conductors are made with soft drawn copper. Combination-unilay stranding . The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket. Marked as THWN. |
No. of Strands | 1 |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- CANTEX Conduit Outlet Body, PVC, T, Back Type: Flat (5133568)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- CARLON Body Conduit Pvc Type C 1.5In (E987H-CAR)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- Southwire Communication Cables