Shop All Electrical Wire & Cable
Southwire
Southwire Armorlite 68583423 Metal Clad Armored Cable, 12 AWG
Mfr # 68583423
Zoro # G004258794
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Jacket Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 68583423
- Zoro # G004258794
- UPC # 32886346743
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 15 |
Details
Jacket Color | Silver |
Description
Pre-installed conductors within an overall protective metallic interlocked armor. 45% lighter than steel MC cable. Cable reverse wound for ease of pulling and installation. Conductors solid bare annealed copper per ASTM B-3, stranded copper stranding per ASTM B-8 for conductor. Conductor insulation rated 90 deg C dry, 75 deg C wet at 600 V. Conductor insulation is flame retardant, heat-resistant PVC with flame, oil- and gasoline-resistant nylon jacket. General applications such as branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential construction/facilities, power, lighting, control and signal circuits, concealed or exposed installations, installed in raceway/conduit, fished or embedded in plaster, installed in cable tray and as aerial cable on a messenger. UL classified 1, 2 and 3 hrs through penetration firestop systems W-L-3110, W-L-3113, W-L-31120, W-L-3121, C-A-J-3115, C-A-J-3140, C-A-J-3142, C-A-J-3202, C-A-J-4065 and C-A-J-4066. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 1 in., Flex L 18 in. (EXLK-318)
- KABLE KONTROL Kable Kontrol® 7" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - UV Black (MHT7-50-Black)
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- GROTE LED Pigtail, Chassis Ground, 5 In (66930)
- SOUTHWIRE Diesel Locomotive Cable, 262.6MCM AWG, Tinned copper, CSPE, Black, Sold by the FT (57125101)
- SOUTHWIRE 250 ft. 14 Gauge with 3 Conductor SJOOW Flexible Portable Cord, Black (55808601)
- SOUTHWIRE Metal Clad, 4 w/Ground Conductors (68719401)
- SOUTHWIRE 50 Ft. 12/2 Stranded Low Voltage Cable (55213442)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (21469202)
- SOUTHWIRE 10 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527501)
- CHAINFLEX 18 AWG 20 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-20-25)
- Southwire Electrical Wire & Cable