Shop All Electrical Wire & Cable
Southwire
Southwire Armorlite 68583421 Decorative Armored Cable, 12 AWG
Mfr # 68583421
Zoro # G204258266
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 68583421
- Zoro # G204258266
- UPC # 32886346545
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 15 |
Description
Pre-installed conductors within an overall protective metallic interlocked armor. 45% lighter than steel MC cable. Cable reverse wound for ease of pulling and installation. Conductors solid bare annealed copper per ASTM B-3, stranded copper stranding per ASTM B-8 for conductor. Conductor insulation rated 90 deg C dry, 75 deg C wet at 600 V. Conductor insulation is flame retardant, heat-resistant PVC with flame, oil- and gasoline-resistant nylon jacket. General applications such as branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential construction/facilities, power, lighting, control and signal circuits, concealed or exposed installations, installed in raceway/conduit, fished or embedded in plaster, installed in cable tray and as aerial cable on a messenger. UL classified 1, 2 and 3 hrs through penetration firestop systems W-L-3110, W-L-3113, W-L-31120, W-L-3121, C-A-J-3115, C-A-J-3140, C-A-J-3142, C-A-J-3202, C-A-J-4065 and C-A-J-4066. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Indicator Light, Amber, 120V (20C847)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- 3M Scotchlok 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (MVU10-10RX)
- MELTRIC 63-98143 INLET (63-98143)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Voltage: 600 V (13057555)
- SOUTHWIRE 4 AWG, UL 3321 Lead Wire, 133 Strand, 150C, 600V, Tinned copper, POE, Black, Sold by the FT (F040330400)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 100 ft. SLVR (69115423)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (F100080700)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097101)
- SOUTHWIRE 14 THHN STRAND WIRE ORG 500FT (22961758)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2004S.41.10)
- Southwire Electrical Wire & Cable