Shop All Electrical Box Hardware
Southwire
Southwire 65076701 0.75 in. Electrical Metallic Tube Water Tight Coupling Simpush
Mfr # 65076701
Zoro # G404013856
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.411 in
- Conduit Size (In.) 3/4 in
- Height 2.075 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 65076701
- Zoro # G404013856
- UPC # 32886704284
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Width | 1.411 in |
Conduit Size (In.) | 3/4 in |
Height | 2.075 in |
Details
Item | Water Tight Coupling |
Description
Simpush,Push to install couplings. Used to secure two ends of 3/4" EMT conduit together quickly and without tools. These EMT fitting are watertight and suitable for outdoor use.
Features- Push to install Coupling
- Used to secure two ends of 3/4" EMT conduit
- Installs quickly and without tools
- These EMT fittings are watertight and suitable for outdoor use
- Removeable and reusable with the SimPush removal tool
- Size: 0.75 in.
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M18-6R/SX)
- HUBBELL WIRING 3-Gang White Medium Size Toggle Wall Plate (PJ3W)
- COXREELS 30 ft. 16 Spring Driven Cord Reel (PC10-3016-A-BXC)
- HAWKE CABLE GLAND 1/2IN NPT CONNECTOR (501/453/UNIV)
- SOUTHWIRE Knockout Seal, Seal Accessory, Galvanized Steel (KOS-100)
- SOUTHWIRE Extension Ring, Ring Accessory, Galvanized Steel, Square Box (53151-SUB-UPC)
- SOUTHWIRE Switch Box Old Work Box Plaster Ear (OWE)
- SOUTHWIRE Device Ring, Ring Accessory, 2 Gang, Steel (AMR2)
- SOUTHWIRE Prewired Receptacle, 30A, 125/250VAC, 4Wire (SR30)
- SOUTHWIRE Box Extender, Extender Accessory, Galvanized Steel, Square Box (BEX-475)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2420AWW)
- Southwire Electrical Box Hardware