Shop All Building Wire
Southwire
Southwire 63947672 Building Wire 250 ft.
Mfr # 2308740
Zoro # G904048013
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 2308740
- Zoro # G904048013
- Country of Origin China
- Category Building Wire
Description
Features
- Annealed copper conductor cable.
- Primarily used in residential wiring as branch circuits for outlets, switches, and other loads.
- Used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90 degrees c as specified in the national electrical code 1.
- Run in air voids of masonry block or tile walls.
- Voltage rating for nm-b cable is 600 volts.
- Dimension - 10.25 x 11.25 x 11.75 in.
- Item weight - 27 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 150A, 250V AC, Non-Indicating (LPN-RK-150SP)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 1000 ft. GN (55527902)
- REZNOR PRESSURE SWITCH (125131)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Orange, PVC Insulation (411050503)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22977306)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11587384)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22966684)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Blue, PVC Insulation (411050506)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (27041301)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Yellow, PVC Insulation (411030502)
- Southwire Building Wire