Shop All Ground Rods & Clamps
Southwire
Southwire 63946826 14-3 Non-Metallic Grounding Wire Cable 15 ft.
Mfr # 63946826
Zoro # G804002726
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.75
- Width 7.75
- Height 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 63946826
- Zoro # G804002726
- UPC # 48243663538
- Country of Origin China
- Category Ground Rods & Clamps
Dimensions
Length | 7.75 |
Width | 7.75 |
Height | 0.875 |
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- 14-3 Non-Metallic Grounding Wire Cable 15 ft.
- High quality construction and modern designs
- Superior quality performance and reliability
- Cable/Wire Type: NM-B
- Commercial / Residential: Residential
- Conductor Gauge: 14
- Conductor Material: Copper
- Grounded: Yes
- Indoor/Outdoor: Indoor
- Jacketed: Yes
- Number of Conductors: 3
- Outer Color: White
- Stranded or Solid: Solid
- Wire Cut Type: Pre-Cut Length
- Wire/Cable Length (ft.): 15
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH High Mt. and High Mt. Aisleway Sensor (LSXR 650)
- AC WORKS 1.5FT SS2-50P/ CS6365 50A 125/250V Locking Plug NEMA 6-50R 50A 250V Adapter (WDSS2650-018)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB22B/20)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (JKS-175)
- COMMSCOPE Replacement for Commscope Ugbkit-0210 (UGBKIT-0210 COMMSCOPE)
- NVENT ERICO Pointed End Ground Rod: 5/8 in Dia, 4 ft L, Copper Bonded Steel (615840)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In, Type: COMMERCIAL (GAR3903BU)
- TWECO Ground Clamp 200A and Lead Assy (WS200G10)
- BURNDY Pipe Ground Clamp, 4.75In (GAR3903TC)
- L.H. DOTTIE L.H. Dottie Ground Clip, 100PK (GC)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Malleable Bare Ground Clamp, 25PK (20M)
- Southwire Ground Rods & Clamps