Shop All Electrical Wire & Cable
Southwire
Southwire 55189407 Decorative Flexible Whip, 10 AWG
Mfr # 55189407
Zoro # G804258239
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 55189407
- Zoro # G804258239
- UPC # 32886895708
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 24.37 |
Description
Resistant to rust, cracks and separation. Constructed with two different PVC materials. 600 V stranded copper THHN/THWN conductors and UL listed LFNC-B fittings. 12 in wire leads are left exposed at each end. Green insulated copper grounding conductor. Intended for 208/240/480 V. UL/CSA, complies with NEC Article 356.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP25)
- QUICKCABLE Bus Bar, 12 Point, Black (509716-001)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- ZORO SELECT Boot, Neoprene, Yllw, 3.4"H x 3.4" W x 6" D (72002BC)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, Tinned copper, XLPE, Dark red, Sold by the FT (F140471218)
- SOUTHWIRE Bus Drop Cable, 10 AWG, 0.51" OD, 500 ft L (40856702)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Topcoat, PVC, White, Sold by the FT (F181171209)
- SOUTHWIRE 10 AWG 3 Conductor Flat Submersible Pump Cable 500 ft. (56366302)
- SOUTHWIRE 25 Ft. 10 AWG 3-Conductor UFW/G Electrical Wire (13056721)
- SOUTHWIRE 12x6' 103 NM Whip (55189401)
- ANCOR Standard Duplex Cable-Flat 10/2-2x5mm-Red/Black-Sold By The Foot (1211-FT)
- Southwire Electrical Wire & Cable