Southwire 4073441 Type MC Armored Cable; 12 & 2; 250 m
Mfr # 4073441
Zoro # G504042886
Key Features
- Jacket Color Silver
- Width 14"
- Length 14
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 4073441
- Zoro # G504042886
- UPC # 32886347146
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Width | 14" |
Length | 14 |
Details
Jacket Color | Silver |
Description
At Orgill, We provide the best hardware and home improvement products which are designed to meet your expectations and needs. We always work towards to fulfill the requirements of our end users. Our products are named for its durability with creativity and innovations. Browse the wide range of products from us which will provide you all the solutions for your home.
Armorlite Armored Cable, Type MC, 12 AWG Conductor, 2 Conductors, Copper Conductor, 250 m Length, 0.527 in Outside Diameter, 20 A, 600 V, THHN/THWN Insulation, 90 deg C, Includes: Aluminum Armor, CSA Certified, Federal A-A59544, IEEE 1202, UL Listed, For Branch, Feeder and Service Power Distribution in Commercial, Industrial, Institutional
Features- Type Mc - Bx Cable
- Grounded
- Size x Length ft. : 12/2 x 250
- Amps : 20
- Dimension: 6" H x 15" W x 15" L
- Weight: 28.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Sola ES4000 - 4 Pack (ML22-12GELMP4790)
- RCA 28" Long Term Care HDTV, LED Flat Screen, 1366p (J28BE929)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 20Ah (47021)
- POWERSTAR PowerStar PS12-9-6Pack5 12V 9Ah SLA Battery Replaces CP1290 6-DW-9 HR9-12 PS-1290F2 - Pack of 6 (PS12-9-6Pack5)
- HOMEVISION TECHNOLOGY Homevision Technology EM746075 TygerWire 75-Ft Cat5e Male to Male Network Cable- Grey - Blue (EM746075)
- CABLE WHOLESALE CableWholesale 10X8-07105 Cat6 Red Ethernet Patch Cable; Snagless Molded Boot; 5 foot (10X8-07105)
- WAVENET 6E04UPWH3N CAT6E PLENUM 600MHz WHITE (CAT6E-PLEN-WH)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 25ft- Orange (100361OR)
- MONOPRICE Data Cable, 1000 ft. L, Blue Jacket (18608)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Blue (CP6.30.07)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (21794)
- Southwire Data & Ethernet Cables