Shop All Power Strips
Southwire
Southwire 3008491 6 ft. Yellow Jacket 510 J 12 Outlets Surge Protector
Mfr # 3008491
Zoro # G703918272
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 3008491
- Zoro # G703918272
- UPC # 78693051548
- Country of Origin China
- Category Power Strips
Description
Features
- 6 ft. Yellow Jacket 510 J 12 Outlets Surge Protector
- Surge Suppression
- Amps: 15A
- Built In Circuit Breaker: Yes
- CSA Listed: Yes
- Color: Yellow
- Cord Length: 6'
- ETL Listed: Yes
- Joules: 510
- Low Profile Plug: No
- Metal Power Strip: Yes
- Number of Outlets: 12
- UL Listed: Yes
- Volts: 120V
- Watts: 1800W
- Weight: 7.59 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 48" L Heavy Duty Cable Tie PK 50 (46-448)
- GE Thermal Unit, 19.70 to 25.00A (CR123C214B)
- MONOPRICE Cat6A 24Awg Stp Cable_ 6-Inch Blue (8600)
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- SOUTHWIRE Coleman Cable 22575 Powerstrip 8-Outlet With Timer - White (3270485)
- SOUTHWIRE Coleman Cable 5153 9 Outlet 36 in. Long All Metal Power Strip (201643)
- SOUTHWIRE 9Out 36" Pwr Strip (5153)
- SOUTHWIRE Coleman Cable 41350 6-Outlet White Power Strip With 1.5 ft. Cord (41350)
- SOUTHWIRE Coleman Cable 172-01910 12-3 25' Sjtw Generatorcord (172-01910)
- SOUTHWIRE Southwire Woods 1.5 ft. L 6 outlets Power Strip w/Surge Protection White 280 J (41345)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-DT-WT)
- Southwire Power Strips