Shop All Building Wire
Southwire
Southwire 28828272 12-2 Nm 400 Ft. Building Wire
Mfr # 4494423
Zoro # G303694965
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 4494423
- Zoro # G303694965
- Country of Origin China
- Category Building Wire
Description
Annealed (soft) copper conductor cable, with a ground wire, primarily used in residential wiring as branch circuits for outlets, switches, and other loads. May be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90 degrees C (with ampacity limited to that for 60 degree C conductors) as specified in the National Electrical Code 1. May be run in air voids of masonry block or tile walls where such walls are not subject to excessive moisture or dampness. Voltage rating for NM-B cable is 600 volts.
Features- Romex Type NM-B - PVC jacket
- Color coded - copper with ground
- 2 conductors - Yellow
- Trade size/ amp - 12/2 (20)
- Length - 400 ft.
- Dimension - 10.25 x 11.25 x 11.75 in.
- Item Weight - 33 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (10250T397LGD24-53)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (111SM2-T)
- HARTING Han A Protect Cover 4 Pegs (09200325405)
- SOUTHWIRE Wire Bldg 14G Solx500 Thhn Yel (14YEL-SOLX500)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (22955906)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11583201)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22977386)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22959106)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (37113803)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (22971601)
- Southwire Building Wire