Shop All Electrical Wire & Cable
Southwire
Southwire 21469202 UF-B Underground Feeder Cable, 6/2 AWG, 125 ft
Mfr # 21469202
Zoro # G402608269
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14
- Standards Standards & ReferencesSouthwire® copper UF-B cable complies with the following:ASTM - B3 and B-8UL Standard 83UL Standard 493Federal Specification A-A-59544National Electrical Code, NFPA 70, 2011 EditionRoHS/REACH
- Wire type description Underground feeder type b
- Nom. Width (Mils) 769mils
- No. of Grounds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 21469202
- Zoro # G402608269
- UPC # 32886266201
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Length | 14 |
Nom. Width (Mils) | 769mils |
Nom. Height (Mils) | 338mils |
Size (Awg) | 10 |
Size (Awg or Kcmil) | 6 AWG |
Details
Standards | Standards & ReferencesSouthwire® copper UF-B cable complies with the following:ASTM - B3 and B-8UL Standard 83UL Standard 493Federal Specification A-A-59544National Electrical Code, NFPA 70, 2011 EditionRoHS/REACH |
Wire type description | Underground feeder type b |
No. of Grounds | 1 |
Wire type | Uf-b |
Gauge | 6 ga |
No. of Strands | 1, 7 |
Max voltage | 600 v |
Insulation material | Pvc |
Ampacity | 55 amp |
Insulation Thickness (Mils) | 30mils |
Construction | ConstructionSouthwire® copper UF-B cable is manufactured as a 2 or 3 conductor cable, with or without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC. |
No. of Conductors | 2 |
For use with | Wet or dry |
Applications | ApplicationSouthwire® copper UF-B cable is generally used as feeder to outside post lamps, pumps, and other loads or apparatus fed from a distribution point in an existing building as specified in the 2011 National Electrical Code. UF-B cable may be used underground, including direct burial. Multiple conductor UF-B cable may be used for interior branch circuit wiring in residential or agricultural buildings at conductor temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified by the National Electrical Code. UF-B can be used in applications permitted for NMC in Section 334.10(B) of the National Electrical Code. Voltage rating for UF-B cable is 600 volts. |
Heat capacity | 90 degrees c |
Description
UF-B UNDERGROUND FEEDER CABLE, 6/2 AWG, 125 FT APPLICATIONS SOUTHWIRE TYPE UF-B CABLE IS GENERALLY USED AS FEEDER TO OUTSIDE POST LAMPS, PUMPS, AND OTHER LOADS OR APPARATUS FED FROM A DISTRIBUTION POINT IN AN EXISTING BUILDING AS SPECIFIED IN THE 2008 NATIONAL ELECTRICAL CODE. UF-B CABLE MAY BE USED UNDERGROUND, INCLUDING DIRECT BURIAL. MULTIPLE CONDUCTOR UF-B CABLE MAY BE USED FOR INTERIOR BRANCH CIRCUIT WIRING IN RESIDENTIAL OR AGRICULTURAL BUILDINGS AT CONDUCTOR TEMPERATURES NOT TO EXCEED 90°C (WITH AMPACITY LIMITED TO THAT FOR 60°C CONDUCTORS) AS SPECIFIED BY THE NATIONAL ELECTRICAL CODE. UF-B CAN BE USED IN APPLICATIONS PERMITTED FOR NMC IN SECTION 334.10(B) OF THE NATIONAL ELECTRICAL CODE. VOLTAGE RATING FOR UF-B CABLE IS 600 VOLTS. SPECIFICATIONS SOUTHWIRE TYPE UF-B CABLE MEETS OR EXCEEDS UL STANDARD 83, UL STANDARD 493, FEDERAL SPECIFICATION A-A-59544, AND REQUIREMENTS OF THE NATIONAL ELECTRICAL CODE. CONSTRUCTION SOUTHWIRE TYPE UF-B CABLE IS MANUFACTURED AS A 2 CONDUCTOR CABLE WITH A GROUND WIRE. COPPER CONDUCTORS ARE ANNEALED (SOFT) COPPER, SOLID OR COMPRESSED STRANDED. PHASE CONDUCTORS ARE POLYVINYL CHLORIDE (PVC) INSULATED, NYLON JACKETED, COLOR CODED FOR IDENTIFICATION PURPOSES. JACKETED WITH SUNLIGHT, MOISTURE AND FUNGUS RESISTANT GRAY PVC.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NO/NC Yellow Pendant Control Station (9001BW95Y)
- HUBBELL Boot, Marine Seal Tite (HBL60CM31)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10R-D)
- HALEX Coupling, 1/2 in, Steel, 5PK (26261)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Wire Size: 12 AWG (13058355)
- SOUTHWIRE WIRE 12THHN STR RED 500' (22966658)
- SOUTHWIRE Bus Drop Cable, 10 AWG, 0.51" OD, 500 ft L (40856702)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 50 ft. SLVR (68579252)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68932301)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (14783502)
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable BK (C1604)
- Southwire Electrical Wire & Cable