Shop All Electrical Wire & Cable
Southwire
Southwire 13056755 UF-B Underground Feeder Cable, 10/2 AWG, 250 ft
Mfr # 13056755
Zoro # G302608642
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13.5
- Standards Standards & ReferencesSouthwire® copper UF-B cable complies with the following:ASTM - B3 and B-8UL Standard 83UL Standard 493Federal Specification A-A-59544National Electrical Code, NFPA 70, 2011 EditionRoHS/REACH
- Heat capacity 90 degrees c
- Jacket Thickness (Mils) 30mils
- Max voltage 600 v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 13056755
- Zoro # G302608642
- UPC # 32886166105
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Length | 13.5 |
Nom. Width (Mils) | 518mils |
Nom. Height (Mils) | 215mils |
Size (Awg) | 10 |
Size (Awg or Kcmil) | 10 AWG |
Details
Standards | Standards & ReferencesSouthwire® copper UF-B cable complies with the following:ASTM - B3 and B-8UL Standard 83UL Standard 493Federal Specification A-A-59544National Electrical Code, NFPA 70, 2011 EditionRoHS/REACH |
Heat capacity | 90 degrees c |
Jacket Thickness (Mils) | 30mils |
Max voltage | 600 v |
Wire type description | Underground feeder type b |
For use with | Wet or dry |
No. of Strands | 1 |
Applications | ApplicationSouthwire® copper UF-B cable is generally used as feeder to outside post lamps, pumps, and other loads or apparatus fed from a distribution point in an existing building as specified in the 2011 National Electrical Code. UF-B cable may be used underground, including direct burial. Multiple conductor UF-B cable may be used for interior branch circuit wiring in residential or agricultural buildings at conductor temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified by the National Electrical Code. UF-B can be used in applications permitted for NMC in Section 334.10(B) of the National Electrical Code. Voltage rating for UF-B cable is 600 volts. |
Gauge | 10 ga |
Wire type | Uf-b |
Construction | ConstructionSouthwire® copper UF-B cable is manufactured as a 2 or 3 conductor cable, with or without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC. |
Insulation material | Pvc |
No. of Conductors | 2 |
No. of Grounds | 1 |
Ampacity | 30 amp |
Insulation Thickness (Mils) | 20mils |
Description
UF-B UNDERGROUND FEEDER CABLE, 10/2 AWG, 250 FT APPLICATIONS SOUTHWIRE TYPE UF-B CABLE IS GENERALLY USED AS FEEDER TO OUTSIDE POST LAMPS, PUMPS, AND OTHER LOADS OR APPARATUS FED FROM A DISTRIBUTION POINT IN AN EXISTING BUILDING AS SPECIFIED IN THE 2008 NATIONAL ELECTRICAL CODE. UF-B CABLE MAY BE USED UNDERGROUND, INCLUDING DIRECT BURIAL. MULTIPLE CONDUCTOR UF-B CABLE MAY BE USED FOR INTERIOR BRANCH CIRCUIT WIRING IN RESIDENTIAL OR AGRICULTURAL BUILDINGS AT CONDUCTOR TEMPERATURES NOT TO EXCEED 90°C (WITH AMPACITY LIMITED TO THAT FOR 60°C CONDUCTORS) AS SPECIFIED BY THE NATIONAL ELECTRICAL CODE. UF-B CAN BE USED IN APPLICATIONS PERMITTED FOR NMC IN SECTION 334.10(B) OF THE NATIONAL ELECTRICAL CODE. VOLTAGE RATING FOR UF-B CABLE IS 600 VOLTS. SPECIFICATIONS SOUTHWIRE TYPE UF-B CABLE MEETS OR EXCEEDS UL STANDARD 83, UL STANDARD 493, FEDERAL SPECIFICATION A-A-59544, AND REQUIREMENTS OF THE NATIONAL ELECTRICAL CODE. CONSTRUCTION SOUTHWIRE TYPE UF-B CABLE IS MANUFACTURED AS A 2 CONDUCTOR CABLE WITHOUT A GROUND WIRE. COPPER CONDUCTORS ARE ANNEALED (SOFT) COPPER, SOLID OR COMPRESSED STRANDED. PHASE CONDUCTORS ARE POLYVINYL CHLORIDE (PVC) INSULATED, NYLON JACKETED, COLOR CODED FOR IDENTIFICATION PURPOSES. JACKETED WITH SUNLIGHT, MOISTURE AND FUNGUS RESISTANT GRAY PVC.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pigtail, 3 Wire, 90 Degree, For Female Pin (66825)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.66" Opening, Standard Size, Stainless Steel (SS716)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 10A, 32V DC, Indicating, 2 PK (BP/ATM-10ID)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 30.00x24.00x12.00, Aluminum (A30H2412ALLP)
- SOUTHWIRE 22 AWG, UL 3173 Lead Wire, 7 Strand, 125C, 600V, Tinned copper, XLPE, Black, Sold by the FT (F220301200)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (20858702)
- SOUTHWIRE 500 Ft. 12 AWG Stranded Green THHN Electrical Wire (22968258)
- SOUTHWIRE 14-41V 14/2 Landscape Wire 100 ft. (55213243)
- SOUTHWIRE 4 AWG, UL 3321 Lead Wire, 133 Strand, 150C, 600V, Tinned copper, POE, Black, Sold by the FT (F040330400)
- SOUTHWIRE Mc Cable 12/2 Awg 250' (61023101)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRRED1000)
- Southwire Electrical Wire & Cable