Shop All Building Wire
Southwire
Southwire 13054226 14-2 Uf Wire Ground Cable - 100 ft.
Mfr # 13054226
Zoro # G604053874
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25
- Width 9
- Length (In.) 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 13054226
- Zoro # G604053874
- UPC # 32886266041
- Country of Origin China
- Category Building Wire
Dimensions
Height | 2.25 |
Width | 9 |
Length (In.) | 9 |
Description
14-2 Uf Wire Ground Cable - 100 ft.
Used for both exposed and concealed work in dry or corrosive locations, and in outside and inside walls of masonry block or tile. Each conductor is insulated with the specially developed wide-temperature range TW grade compound and then encased with a glass fiber serving. The integral web and sheath is also the same special moisture resistant compound, thus providing additional electrical as well as mechanical protection.
Specifications- Cable/Wire Type: UF-B
- Commercial / Residential: Residential
- Conductor Gauge: 14
- Conductor Material: Copper
- Grounded: Yes
- Indoor/Outdoor: Indoor/Outdoor
- Jacketed: Yes
- Number of Conductors: 2
- Outer Color: Gray
- Stranded or Solid: Solid
- Sunlight / UV Resistant: Yes
- Wet Location Use: Yes
- Wire Cut Type: Pre-Cut Length
- Wire/Cable Length (ft.): 100
- Weight: 6.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATM-20-RP)
- RELAY AND CONTROL Reversing Drum Control, 1-Phase, RS-2 (RS-2)
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB88234CW2)
- GARDNER BENDER Connector Wire 14-12Awg Red (25-086)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Yellow, PVC Insulation (411050502)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (27036301)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22955984)
- SOUTHWIRE Machine Tool Wire, MTW, 14 AWG, 500 ft, Pink, PVC Insulation (411030511)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (22977384)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Yellow, PVC Insulation (411040502)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (25658612)
- Southwire Building Wire