Shop All Building Wire
Southwire
Southwire 12RED-STRX500 Stranded Building Wire, 12 AWG, 500 ft L, Red Nylon Sheath
Mfr # 12RED-STRX500
Zoro # G704258537
Free Shipping & Returns
$182.99
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
- Brand Southwire
- MFR # 12RED-STRX500
- Zoro # G704258537
- UPC # 32886229206
- Country of Origin United States
- Category Building Wire
Description
Southwire® SIMpull THHN® copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 V. SIMpull THHN® copper conductors are designed to be installed without application of a pulling lubricant.
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
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (A2D4R)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 500 Feet (14SS316L500)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO23V06)
- ELECTRONIC SPECIALTIES MAX FUSE BUDDY KIT (ES315)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20489112)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11595601)
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (29583201)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22975701)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11588184)
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (24346901)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (11591505)
- Southwire Building Wire