Shop All Electrical Box Hardware
Southwire
Smart Box Shark Tooth
Mfr # MSBST250
Zoro # G608372834
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Length 2.69 in
- Width 4.38 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # MSBST250
- Zoro # G608372834
- UPC # 784297023101
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 2.69 in |
Width | 4.38 in |
Depth | 4 in |
Details
Item | Romex Box |
Material | Polycarbonate |
Description
Southwire Builtin hole saw creates the perfect sized hole every time Piercing drill bit allows for location accuracy during installation No special hole saw or template required Raised mounting rings for surface mount installations Mounting hole spacing accommodates 30 and 40 fixtures Supports fixtures up to 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 250 ft Length, Violet, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDVIO250)
- TEMPO COMMUNICATIONS Transmitter Pe2003 (2000H)
- SIMPSON STRONG-TIE 3x7 16GA HVY Tie Plate (HTP37Z)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C340)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHAD16)
- SOUTHWIRE Box Extender, Extender Accessory, Galvanized Steel, Square Box (BEX-475)
- SOUTHWIRE Electrical Box Extension Ring, Steel, Junction Box (53151-S-UPC)
- SOUTHWIRE Box Extension Ring, Box Extension Accessory, Galvanized Steel, Round Pan Box (57111)
- SOUTHWIRE Floor Box Ring, Ring Accessory, Powder Coated Black Steel (FBCVGRBK)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR1)
- WIEGMANN Waflt86 - Metal Mesh Filter (WAFLT86)
- Southwire Electrical Box Hardware