Shop All Electrical Box Hardware
Southwire
Smart Box Shark Tooth
Mfr # MSBST250
Zoro # G408372829
product price: $13.55
/ea
Sold in multiples of 8 for $108.40
$108.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Length 2.69 in
- Width 4.38 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # MSBST250
- Zoro # G408372829
- UPC # 784297023101
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 2.69 in |
Width | 4.38 in |
Depth | 4 in |
Details
Item | Romex Box |
Material | Polycarbonate |
Description
Southwire Builtin hole saw creates the perfect sized hole every time Piercing drill bit allows for location accuracy during installation No special hole saw or template required Raised mounting rings for surface mount installations Mounting hole spacing accommodates 30 and 40 fixtures Supports fixtures up to 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MP1-10B, PB MOM BLK FLUSH (MP1-10B)
- ANCOR Flat Ribbon Bonded RGB Cable 18/4 AWG - Red, Light Blue, Green & (160010)
- NVENT HOFFMAN COMPACT Series 2 Flange Coupling, fits 45x60mm, Lt Gray, Aluminum (CCS2FCLG)
- BLACKBURN Mechanical Conn, Lug, 300 kcmil to 6 AWG (ADR30)
- SOUTHWIRE Device Ring, Ring Accessory, Galvanized Steel (52C4-5/8)
- SOUTHWIRE Device Ring, Ring Accessory, Steel (EXR-1/2)
- SOUTHWIRE Electrical Box Extension Ring, Steel, Octagon Box (55151-1/2-UPC)
- SOUTHWIRE Knockout Seal, Seal Accessory, Galvanized Steel (KOS-100)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHA1C)
- SOUTHWIRE Electrical Box Extension Ring, 4 Gang, Steel, Square Box (BEX-450)
- RACO Junction Box, 2 Gang, Steel, Wall Box (223)
- Southwire Electrical Box Hardware